This item is Discontinued.

This item is Discontinued.
3-Ply School Roving Yarn Skein, Orange, 8 oz., 150 Yards (Discontinued)
Mfr #
P0007101
Zoro #
G4114263
UPC # 29444071018
Country of Origin United States
Category Arts & Crafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0007101
- Zoro #
- G4114263
- UPC #
- 29444071018
- Country of Origin
- United States
- Color
- Orange
- Recommended Grade
- Grade K+
- Recommended Age
- 5+ Years
- Includes
- 150 yards
- Material
- Yarn
Description
Jumbo 3-ply, 100% acrylic, 8 ounce skein (approximately 150 yards). Individually bagged in an easy-to-use poly-bag dispenser. The yarn pulls easily from the center of the skein without tangling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.