This item is Discontinued.

This item is Discontinued.
4-Ply Double Weight Rug Yarn Refill Cone, Yellow, 8 oz., 315 Yards (Discontinued)
Mfr #
P02481
Zoro #
G4114674
UPC # 29444024816
Country of Origin United States
Category Arts & Crafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P02481
- Zoro #
- G4114674
- UPC #
- 29444024816
- Country of Origin
- United States
- Color
- Yellow
- Recommended Grade
- Grade K+
- Recommended Age
- 5+ Years
- Material
- Yarn
- Includes
- 315 yards
Description
This 100% acrylic yarn includes one 8 ounce (315 yards) cones. Non-allergenic and mildew resistant for safe use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.