This item is Discontinued.

This item is Discontinued.
Heavy Rug Yarn, White, 1.37 oz., 60 Yards Per Pack, PK6 (Discontinued)
Mfr #
P04003
Zoro #
G1426097
UPC # 194629008711
Country of Origin United States
Category Arts & Crafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P04003
- Zoro #
- G1426097
- UPC #
- 194629008711
- Country of Origin
- United States
- Color
- White
- Recommended Grade
- Grade PK+
- Material
- 100% Polyester
- Includes
- (6) 60 yard packs of yarn
- Recommended Age
- 4+ Years
Description
Heavy Rug Yarn is 3-ply, 100% polyester non-allergenic fiber, wound into 1.37 oz. (60 yard) pull skeins and packed into poly-bags. The yarn pulls easily from the center of the skein without tangling. Sold as a pack of 6 skeins.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.