Shop TRAKMOTIVE
Create Account
SB8023 Front Passenger Side CV Axle Shaft for 2003-2007 Subaru Impreza
- Mfr # TRK-SB8023
- Zoro # G724182539
product price:Â
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRK-SB8023
- Zoro #
- G724182539
- UPC #
- -
- Country of Origin
- China
Description
Features Designed from the ground up to meet or even exceed all oem requirements in fit, form and function. Engineered to work at varying angles, constant rotational speeds, without friction and play. Neoprene rubber boots ensure high protection against the elements on and off-road conditions. Fastened with stainless steel straps to comply the stringent engineering standards. Precision machined and heat treated center-shafts, cv joints, bearings, and races. Cv joints are packed with high-temperature, high performance moly grease. Torture tested to failure to ensure maximum durability and outstanding performance. Comes with all necessary hardware for professional and easy installation. Compatibility 2003-2007 Subaru Impreza. Specifications ABS Ring Type: Toothed. ABS Tooth Count: 44. Axle Nut Hex Size ( mm): 32 mm. Inboard Joint Diameter ( mm): 74.2 mm. Inboard Joint Type: Male. Length ( mm): 768 mm. Location: Front Both. Measurement Type: Compressed. Number of Inboard Splines: 25. Number of Outboard Splines: 27. Outboard Joint Diameter: 83. Outboard Joint Type: Conventional. Country of Origin: China.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.