SN8016 Front Passenger Side CV Axle Shaft for 2005-2006 Chevrolet Equinox
- Mfr # TRK-SN8016
- Zoro # G824185218
product price:Â
$
96.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRK-SN8016
- Zoro #
- G824185218
- UPC #
- -
- Country of Origin
- China
Description
Features Designed from the ground up to meet or even exceed all oem requirements in fit, form and function. Engineered to work at varying angles, constant rotational speeds, without friction and play. Neoprene rubber boots ensure high protection against the elements on and off-road conditions. Fastened with stainless steel straps to comply the stringent engineering standards. Precision machined and heat treated center-shafts, cv joints, bearings, and races. Torture tested to failure to ensure maximum durability and outstanding performance. Compatibility 2005-2006 Chevrolet Equinox. Specifications ABS Ring Type: No. ABS Tooth Count: No. Axle Nut Hex Size: 33 mm. Inboard Joint Diameter: 81.5 mm. Number of Inboard Joint Bolt Holes: M27x2. Country of Origin: China.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.