
TO8044 Front Passenger Side CV Axle Shaft for 19922001 Toyota Camry
Mfr # TRK-TO8044
Zoro # G016321882
product price:Â $122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TRK-TO8044
Zoro #
G016321882
UPC #
-
Country of Origin
China
Description
Features Designed from the ground up to meet or even exceed all oem requirements in fit form and function Engineered to work at varying angles constant rotational speeds without friction and play Neoprene rubber boots ensure high protection against the elements on and off road conditions Fastened with stainless steel straps to comply the stringent engineering standards Precision machined and heat treated center shafts cv joints bearings and races Cv joints are packed with high temperature high performance moly grease Torture tested to failure to ensure maximum durability and outstanding performance Comes with all necessary hardware for professional and easy installation Compatibility 1992 2001 Toyota Camry Specifications ABS Ring Type Toothed ABS Tooth Count 48 Axle Nut Hex Size (mm) 30 mm Inboard Joint Diameter (mm) 81 5 mm Inboard Joint Type Male Length (mm) 941 mm Location Front Passenger Measurement Type Compressed Number of Inboard Splines 20 Number of Outboard Splines 26 Outboard Joint Diameter 89 Outboard Joint Type Conventional Length 37 1 16" Country of Origin China
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.