VW8098 Front Driver Side CV Axle Shaft for 2002-2003 Volkswagen Golf
- Mfr # TRK-VW8098
- Zoro # G024182314
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRK-VW8098
- Zoro #
- G024182314
- UPC #
- -
- Country of Origin
- China
Description
Features Designed from the ground up to meet or even exceed all oem requirements in fit, form and function. Engineered to work at varying angles, constant rotational speeds, without friction and play. Neoprene rubber boots ensure high protection against the elements on and off-road conditions. Fastened with stainless steel straps to comply the stringent engineering standards. Precision machined and heat treated center-shafts, cv joints, bearings, and races. Cv joints are packed with high-temperature, high performance moly grease. Torture tested to failure to ensure maximum durability and outstanding performance. Comes with all necessary hardware for professional and easy installation. Compatibility 2002-2003 Volkswagen Golf. Specifications ABS Ring Type: No. ABS Tooth Count: No. Axle Bolt Hex Size ( mm): 27 mm. Axle Bolt Length ( mm): 97 mm. Axle Bolt Thread Size: M16x1.5. Inboard Joint Bolt Allen Size ( mm): 8 mm. Inboard Joint Bolt Length: 55. Inboard Joint Bolt Thread Size: M10x1.5. Inboard Joint Type: Bolt-on. Length ( mm): 483. Location: Front Driver. Measurement Type: Compressed. Number of Inboard Joint Bolt Holes: 6. Number of Outboard Joint Bolt Holes: 1. Number of Outboard Splines: 36. Outboard Joint Diameter: 89. Outboard Joint Type: Audi Style Spline Bolt. Length: 19 1/32 in. Country of Origin: China.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.