Tram
Fiberglass Black 4 ft. CB Antenna
Mfr # 4-B-HC
Zoro # G0429555
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna 1498
- TRAM Scanner Mini-Magnet Antenna VHF/UHF/800-1300MHz with BNC-Male Connect 1089-BNC
- TRAM TRAM WSP1477 Pre-Tuned 144MHz-148MHz VHF & 430MHz-460MHz UHF Amateur Dual-Band Base Antenna White Fiberglass WSP1477
- TRAM Aluminum 6dBd Gain VHF 135MHz-174MHz Base Station Antenna 1400
- RCA Indoor Antenna ANT111E
- METRA ELECTRONICS AMPLIFIED GLASS MOUNT ANTENNA AM/FM 44-UA200
- DIGITAL ANTENNA 528-VW 4 VHF Antenna w/15 Cable - White 528-VW
- EVERHARDT Everhardt SOTT3-B 1.5 Wave 3 ft. Cb Antenna. -Black SOTT3-B
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., White 300-CB26W
- WILSON ANTENNAS Gum Drop CB Antenna Stud Black 305-600
- ROADPRO Fiberglass CB Antenna, 4ft. RPPS-4B
- Tram Automotive Exterior Accessories