327528 25 Duossal 2.0 Saucepan - 1.75 Liter
- Mfr # 327528
- Zoro # G903904129
product price:Â
$
69.45
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
- 327528
- Zoro #
- G903904129
- UPC #
- 7315086025179
- Country of Origin
- China
Description
Trangia Duossal 2.0 is a perfect combination of two materials in one, pressed together under high pressure. Aluminum on the outside for good thermal conductivity, and stainless steel inside, which makes the pans scratch resistant and easy to clean. Replace or update your set to Duossal 2.0.
Features- 25 Series - 1.5 L (3.9 oz, 6.7" x 3"). 1.75 L (4.2 oz. 7.1"x3"). Frypan - (4.2 oz, 8.7" x 1.3")
- 27 Series - 1L outer (2.8 oz, 5.9" x 2.9"). 1L inner (2.8 oz, 5.75"x2.7"). Frypan (2.8 oz, 7.4" x 1.2")
- 25 Duossal 2.0 Saucepan - 1.75 Liter
- Weight: 0.466 lbs