7336 Euro 2.1 Classic Clearcoat Act. Slow 2.5 Liter

  • Mfr # TRE-7336
  • Zoro # G104169402
product price:Ā 
$
255.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TRE-7336
Zoro #
G104169402
UPC #
845505000984
Country of Origin
China

Description

Features.
  • 2. 1 Low VOC Euro Classic Activator Slow, 2. 5 Liter.
  • Finish-TecĀ® 7311 Euro Classic Clearcoat is designed for applications requiring the ultimate finish appearance. This high solids clearcoat provides optimum flow and leveling and imparts a glass-like finish. 7311 is an acrylic urethane clearcoat with a sprayable V. O. C. of 2. 1 /gal for spot, panel and overall refinishing. This product can be used with all solvent based and water based basecoats.
  • Coatings VOC 2. 1 /gal (252 g/l).
  • Mix Ratio - 2 : 1 by volume.
  • Case Quantity - 2.
  • Item Weight - 7. 00 lbs.
  • .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews