Shop TRAVEL SELECT
Create Account
TS09094S Savannah 3 Piece Hardside Spinner Luggage Set; Silver
Mfr # TS09094S
Zoro # G104161970
product price:Â $251.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS09094S
- Zoro #
- G104161970
- UPC #
- 694396909469
- Country of Origin
- China
Description
You're ready for any journey with this set of hardside luggage from Travel Select. The three pieces range from a roomy 28" to a compact carry-on, all with smooth spinner wheels to help ease the way. The stylish finishes are flexible to help absorb impact.
Features- Savannah Hardside Spinner Luggage Set
- Hardshell body and absorbs impact by flexing
- Top and side grab handles
- Telescopic handle with push-button mechanism
- 8-directional spinner wheels for mobility
- Full interior lining tie Down Straps
- Matching color wheel and handle
- Interior - Lined; tie-down straps
- Exterior - Textured finish; flexible body helps absorb impact
- Wheels - Eight-directional spinner wheels
- Handles - Telescoping push-button handle
- 3 Piece
- Color: Silver
- Material: ABS Hardshell
- 28" Exterior Dimension: 29.25" H x 19.5" W x 12.25" D
- 24" Exterior Dimension: 25.25" H x 17" W x 11" D
- 20" Exterior Dimension: 21.25" H x 14.50" W x 9.25" D
- 28" Packing Dimension: 27.5" H x 19" W x 10.75" D
- 24" Packing Dimension: 23.5" H x 16.5" W x 9.5" D
- 20" Packing Dimension: 19.5" H x 14" W x 7.75" D
- 28" Weight: 9.9 lbs
- 24" Weight: 7.7 lbs
- 20" Weight: 6.3 lbs
- Weight: 27 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.