This item is Discontinued.

Traxxas Traxxas 670764ORNG Rustler 4x4 VXL Off Road Remote Car for Adults & Kids - Orange T1X-670764ORNG

This item is Discontinued.

Traxxas

Traxxas 670764ORNG Rustler 4x4 VXL Off Road Remote Car for Adults & Kids - Orange (Discontinued)

Mfr # T1X-670764ORNG
Zoro # G004150975
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1X-670764ORNG
Zoro #
G004150975
UPC #
-
Country of Origin
China

Description

Hit the race tracks in style with the Traxxas Rustler 4x4 VXL Off Road Electric Remote Control RC Car. The industry leading remote control truck has a premium Velineon 3S power system that offers maximum efficiency, speed and runtime along with refined control. Utilizes a clipless body closure system for secure mounting and quick one-handed removal and installation. The sleek streamlined body features a robust internal structure and external rollover protection to ensure long service life and durability. To guide this powerful truck, the included Traxxas TQi 2.4Hz radio remote control system offers superior speed, precision and control. Its 2 large black chrome wheels, 8 inches provide ground clearance in water, mud, snow and more.

Features
  • Rustler 4x4 VXL Off Road Remote Car for Adults and Kids - Orange
  • Premium Power System
  • Battery and charger not included
Specifications
  • Color: Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews