This item is Discontinued.

This item is Discontinued.
Traxxas T1X-580341RBLK Slash 1 by 10 Scale Electric Short Course Truck; Black & Red (Discontinued)
Mfr #
T1X-580341RBLK
Zoro #
G704139751
Country of Origin China
Category Radio Controlled Vehicles & Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1X-580341RBLK
- Zoro #
- G704139751
- UPC #
- -
- Country of Origin
- China
Description
Features
- Fully assembled, Ready-to-race, with TQ 2.4GHz radio system
- Waterproof electronics with XL-5 electronic speed control
- Power cell 7-cell NiHM battery
- 4-amp DC peak detecting fast charger and race replica painted body
- Color: Black & Red
- Front Track: 11.65"
- Rear Track: 11.65"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.