This item is Discontinued.

This item is Discontinued.
Traxxas 2832X 5000 mAh; 11.1V 3-Cell 25C LiPo Battery (Discontinued)
Mfr #
T1X-2832X
Zoro #
G804075430
UPC # 20334283290
Country of Origin United States
Category Engine Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1X-2832X
- Zoro #
- G804075430
- UPC #
- 20334283290
- Country of Origin
- United States
Description
5000 mAh, 11.1V 3-Cell 25C LiPo Battery
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- Made from high quality, durable materials
- Long lasting durability
- Power: 5000 mAh
- Voltage: 11.1V
- Country of Origin: USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.