This item is Discontinued.

Traxxas Traxxas 2842X 5000 mAh; 7.4V 2-Cell 25C LiPo Battery T1X-2842X

This item is Discontinued.

Traxxas

Traxxas 2842X 5000 mAh; 7.4V 2-Cell 25C LiPo Battery (Discontinued)

Mfr # T1X-2842X
Zoro # G904075446
UPC # 20334284297
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1X-2842X
Zoro #
G904075446
UPC #
20334284297
Country of Origin
United States

Description

5000 mAh, 7.4V 2-Cell 25C LiPo Battery

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Made from high quality, durable materials
  • Long lasting durability
Specifications
  • Power: 5000 mAh
  • Voltage: 7.4V
  • Country of Origin: USA

Ratings & reviews