This item is Discontinued.

This item is Discontinued.
TRAXXAS 3652A Remote Control Vehicle Stub Axle Carrier (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1X-3652A
- Zoro #
- G704086871
- UPC #
- -
- Country of Origin
- China
Description
Features
- Traxxas Aluminum Stub Axle Carriers Add Both Strength And Beauty
- In Addition To The Durability And Precision Of The Machined Billet 6061-T6 Aluminum, Large 5 x 11 mm. Ball Bearings Are Included For Smooth Performance, Reduced Friction, And Long Life
- Rubber Seals On The Bearings Make Them Virtually Maintenance Free
- Easy, Bolt-On Good Looks In Fire-Red Or Brilliant-Blue Anodizing
- Compatibility - TRAXXAS Rustler/ Stampede/ And Bandit Remote Control Vehicles
- Finish - Anodized
- Color - Blue
- Material - Aluminum
- Includes Axles - Yes
- Includes Bearings - Yes