This item is Discontinued.

Traxxas Traxxas 3691A Left & Right Gearbox Halves; Grey T1X-3691A

This item is Discontinued.

Traxxas

Traxxas 3691A Left & Right Gearbox Halves; Grey (Discontinued)

Mfr # T1X-3691A
Zoro # G804167067
UPC # 20334369154
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1X-3691A
Zoro #
G804167067
UPC #
20334369154
Country of Origin
China

Description

Our aim is creating trendy and very uniquesport accessories. We do modifications, testing, trying to find a factory and a designthat could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Includes Gear Shaft tensioner
  • Use Traxxas Stock and hop-up replacement parts to get the most out of you Traxxas RTR vehicles
  • This product is made of high-quality materials, and designed for long-lasting performance
  • This is for use in RC vehicles like the Traxxas Rustler, see your owner's manual for exact parts listings
Specifications
  • Color: Grey
  • Material: Plastic
  • Country of Origin: United States of America
  • Dimension: 4.75" x 1.63" x 7.75"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.