This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1X-6811
- Zoro #
- G604087008
- UPC #
- -
- Country of Origin
- China
Description
Features
- Beautifully Finished In Up To 6 Vibrant Colors Including Metallics For A Truly Custom Look
- Graphics Are Fully Painted, Rest Of The Body Is Clear
- Made From 0.040 in. Lexan For Extra Ruggedness
- Completely Trimmed For Easy Installation
- Type - TRAXXAS SLASH 4X4 And SLAYER 4X4 Remote Control Vehicle Body
- Length - 21-1/4 in.
- Width - 11-1/2 in.
- Height - 5-1/2 in.
- Color - Clear
- Includes Decal Sheet - Yes
- Includes Window - Yes
- Includes Lights - Yes
- Includes Grill Decals - Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.