This item is Discontinued.

Traxxas TRAXXAS 6851R Remote Control Vehicle Drive Shaft T1X-6851R

This item is Discontinued.

Traxxas

TRAXXAS 6851R Remote Control Vehicle Drive Shaft (Discontinued)

Mfr # T1X-6851R
Zoro # G704087069
Country of Origin China
Category Torque Sticks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1X-6851R
Zoro #
G704087069
UPC #
-
Country of Origin
China

Description

Features
  • Steel Constant Velocity Shafts Offer The Ultimate In Torque Handling And Efficient Power Transfer
  • The Outer U-Joints Are Lubricated And Sealed By A Rubber Boot For Maximum Protection Against The Elements
  • U-Joint Pins Are Held Captive So You Never Have To Worry About Losing A Pin
  • Gleaming Nickel-Plated Shafts And Blue Silicone Boots Add A Custom Look
  • Compatibility - TRAXXAS SLASH 4X4 1/10 Scale Remote Control Vehicles
  • Type - Full Shaft
  • Position - Two Front
  • Color - Silver
  • Material - Steel

Ratings & reviews