This item is Discontinued.

Traxxas Traxxas 820564BLU 2.4GHz Land Rover Defender Crawler T1X-820564BLU

This item is Discontinued.

Traxxas

Traxxas 820564BLU 2.4GHz Land Rover Defender Crawler (Discontinued)

Mfr # T1X-820564BLU
Zoro # G804061785
UPC # 20334822611
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1X-820564BLU
Zoro #
G804061785
UPC #
20334822611
Country of Origin
China

Description

Traxxas Landrover Defender trail crawlers can run the paths less traveled. Underneath the authentic scale look is a machine built for extreme off-road capability that takes you to new places and new adventures. Exclusive portal axles deliver maximum ground clearance that dramatically turns "no way" into "no problem." Whether you are enjoying outdoor trails or getting technical on the rocks, the remote-locking front and rear differentials and high/low range transmission provide unmatched driving versatility.

Features
  • TRX-4, Ready-To-Race model with officially licensed Land Rover Defender body
  • Aluminum GTS shocks
  • Canyon Trail tires with trail-tuned foam inserts and S1 rubber compound
  • Trail-tuned XL-5 HV waterproof electronic speed control
  • Titan 21T reverse rotation motor with internal cooling fan
  • TQi 2.4GHz radio system with cruise control
  • High-quality maintenance tools
Specifications
  • RC Car Type: Electric
  • RC Car Model: Landrover Defender
  • RC Car Scale: 44105
  • RC Car Color: Blue
  • RC Car Drive Type: 4WD
  • RC Motor Type: Titan 21T 550 brushed
  • RC Speed Control Type: XL-5
  • Battery Pack Included: No
  • RC Battery Quantity: None
  • RC Battery Charger Included: No
  • RC Battery Charger Quantity: None
  • RC Car Transmitter Included: Yes
  • RC Car Transmitter Type: TQi 2.4GHz 4 channel with Traxxas Link
  • Docking Base Included: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.