This item is Discontinued.

This item is Discontinued.
Coleman Cable TRC Commercial- Light Industrial- Residential PVC GFCI Plug 5-15P 2 Pole 3 Wire (Discontinued)
Mfr #
14650013-6
Zoro #
G2692432
UPC # 24098902657
Country of Origin Honduras
Category GFCI Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14650013-6
- Zoro #
- G2692432
- UPC #
- 24098902657
- Country of Origin
- Honduras
Dimensions
- Height
- 3
- Length
- 1.95
- Width
- 3
Description
The Coleman 14650013-6 plug may be moved from room to room with portable appliances or power tools or may be easily carried in a tool box to take to electrical safety with you.
- • Made of PVC
- • Patented ground fault sensing technology
- • Test and reset button
- • Grounded receptacle with built in shock protection
- • 2 pole, 3 wire
- • 15 amp maximum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.