TRC44280 30A Portable Surge Protector
- Mfr # TRC44280
- Zoro # G903904303
product price:Â
$
165.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRC44280
- Zoro #
- G903904303
- UPC #
- 29892603014
- Country of Origin
- China
- Item
- Surge Protection Device
Description
Features
- Surge protector designed to handle the high power consumption demands of rvers
- Analyzes circuits to identify power supply status
- Checks for open ground, open neutral, correct polarity and reversed lines/ground
- Weather resistant with a rain-proof cover
- Voltage: 12V
- Amperage: 30A
- Weight: 1.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.