This item is Discontinued.
This item is Discontinued.
Adhesive Paper Note, Thank You Design (Discontinued)
Mfr #
T72030
Zoro #
G4790278
UPC # 078628720303
Country of Origin United States
Category Sticky Notes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T72030
- Zoro #
- G4790278
- UPC #
- 078628720303
- Country of Origin
- United States
- Item
- Adhesive Paper Note,Thank You Design
- Color
- Multicolor
- Weight
- 0.187 lbs
Dimensions
- Size
- 5 x 5
- Width
- 5"
- Length
- 5"
Description
Adhesive Paper Note,Thank You Design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.