This item is Discontinued.

This item is Discontinued.
Bold Strokes Calendar Bulletin Board Set, Assorted, 18 1/4 x 31 (Discontinued)
Mfr #
T8390
Zoro #
G901847985
UPC # 78628083903
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8390
- Zoro #
- G901847985
- UPC #
- 78628083903
- Country of Origin
- United States
- Choking Hazard
- No
- Color
- Assorted
- Weight
- 0.71 lbs
Dimensions
- Height
- 31"
- Width
- 18.25"
Description
Highlight holidays and special days with stylish tabs that easily slide into the calendar. Includes calendar, 12 month labels, seven days of the week labels, four seasons labels, season/weather chart, 33 date markers, 44 holiday/special day markers, Today/Tomorrow/Yesterday chart, weather graph and two arrows. 106 pieces. Includes a Discovery Guide with creative activities that teach and delight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.