This item is Discontinued.

This item is Discontinued.
Colorful Classic Certificates, Preschool Diploma, 11 x 8.5, Horizontal, Assorted Colors, 30PK (Discontinued)
Mfr #
T17006
Zoro #
G303450882
UPC # 78628170061
Country of Origin United States
Category Certificates & Awards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17006
- Zoro #
- G303450882
- UPC #
- 78628170061
- Country of Origin
- United States
Dimensions
- Height
- 8.5"
- Width
- 11"
Details
- Color
- Assorted
- Paper Weight
- 60 lb
- Certificate Theme
- Preschool Certificate
- Weight
- 0.426 lbs
Description
Recognize a child's school experience! Cheerful awards feature messages of belonging, accomplishment and celebration. Certificates are easy to personalize and printer compatible. Plus, they're ready to frame, so children can quickly and easily display their achievement.