This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6069
- Zoro #
- G9559655
- UPC #
- 78628060690
- Country of Origin
- United States
- Item
- Addition Bingo Game
- Subject
- Learning
- Color
- Multi
- Recommended Age
- 6-9 Year
- Recommended Grade
- 1 to 3
- Includes
- Addition Bingo Game, Easy-Check Answer Sheet, 36 x Game Boards, 250 x Markers, Caller's Cards, Caller's Mat, Storage Box
- Minimum Number of Players
- 3
- Skill Learning
- Mathematics, Addition
- Maximum Number of Players
- 36
Description
Kids can't get enough of this TREND original! A favorite of children, parents, and teachers since 1969, TREND Bingo turns skill practice into a game. Kids have so much fun, they don't even realize how much they're learning. The game's unique 6-way format adapts to many skill levels, keeping play exciting for everyone. Perfect for small groups, the entire class, learners with disabilities, and anyone learning English.
Practice sums to 20. Flexible difficulty level for increasing skills. 3 to 36 players. Each game includes 36 different playing cards, 6.5" x 9" each, 264 playing chips, answer guide, calling cards, caller's mat, and sturdy storage box.
Practice sums to 20. Flexible difficulty level for increasing skills. 3 to 36 players. Each game includes 36 different playing cards, 6.5" x 9" each, 264 playing chips, answer guide, calling cards, caller's mat, and sturdy storage box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.