This item is Discontinued.

This item is Discontinued.
Bold Strokes Wipe-Off Celebration Signs Bulletin Board Set, 18 1/4x31 (Discontinued)
Mfr #
T8393
Zoro #
G701955941
UPC # 78628083934
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8393
- Zoro #
- G701955941
- UPC #
- 78628083934
- Country of Origin
- United States
- Color
- Assorted
- Weight
- 0.58 lbs
- Choking Hazard
- No
Dimensions
- Height
- 31"
- Width
- 18.25"
Description
Make every celebration festive and bright. Mix and match signs with accents and personalize using names, best wishes and more. Simply wipe away to use again. Five blank signs, four balloons, 14 stars and banners for Welcome, Happy Birthday, Congratulations and Thank You. 27 reusable pieces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.