This item is Discontinued.

This item is Discontinued.
Dinosaur Mighty Match Challenge Cards (Discontinued)
Mfr #
T24021
Zoro #
G7548934
UPC # 78628240214
Country of Origin United States
Category Classroom and Teaching Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T24021
- Zoro #
- G7548934
- UPC #
- 78628240214
- Country of Origin
- United States
- Recommended Age
- 3-12 Years
- Recommended Grade
- Grade PK-6
- Includes
- 56 cards, 3.125" x 5.25"
- Material
- Paper
- Color
- Multi
Description
Action-packed games build reading and vocabulary skills! Players match picture to picture or picture to Fun Fact cards to win. Realistic dinosaur images, interesting facts, and extra challenges present tons of fun for everyone. Ideal for school, home, and on the go. Includes 54 Game Cards and 2 Activity Cards. Individual and Group Play. 56 cards, 3.125" x 5.25". For ages 3 and up.