This item is Discontinued.

This item is Discontinued.
Operations with Fractions Learning Chart, 17in x 22in (Discontinued)
Mfr #
T38124
Zoro #
G7540787
UPC # 78628381245
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T38124
- Zoro #
- G7540787
- UPC #
- 78628381245
- Country of Origin
- United States
- Color
- Multi
- Material
- Paper
- Includes
- 1 chart
- Recommended Grade
- Grade 3-6
- Recommended Age
- 8-12 Years
Description
Here's a great reference for students learning to master fractions. Durable. Extra Value: Reproducibles on back. 17" x 22".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.