This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6134
- Zoro #
- G9671935
- UPC #
- 78628061345
- Country of Origin
- United States
- Item
- Parts of Speech Bingo Card Game
- Subject
- Fun
- Recommended Age
- 9+
- Includes
- 36 x Bingo cards (6-1/2 in x 9 in each), 720 x Red paper Bingo chips, 32 x Calling Cards,, 1 x Calling Mat, Play Instructions, 1 x Sturdy Storage Box
- Minimum Number of Players
- 2
- Game Type
- Educational
- Maximum Number of Players
- 36
Description
Perfect for middle-schoolers and adults! TREND Bingo is fast-paced and packed with riveting content to keep learners interested and challenged. This game's traditional format can be played 8 ways, so everyone can get in on the learning fun. The best choice for classrooms, homes, adult education, parties, and celebrations. Fun for small or large groups.
Define the 8 parts of speech – nouns, verbs, prepositions, pronouns, adjectives, adverbs, conjunctions, and interjections – and have students use them in sentences. 3 to 36 players. Includes 36 different playing cards, 6.5" x 9" each, 720 playing chips, answer guide, calling cards, caller's mat, and sturdy storage box. For ages 9 and up.
Define the 8 parts of speech – nouns, verbs, prepositions, pronouns, adjectives, adverbs, conjunctions, and interjections – and have students use them in sentences. 3 to 36 players. Includes 36 different playing cards, 6.5" x 9" each, 720 playing chips, answer guide, calling cards, caller's mat, and sturdy storage box. For ages 9 and up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.