This item is Discontinued.

This item is Discontinued.
Phonics Pocket Flash Cards (Discontinued)
Mfr #
T23008
Zoro #
G7543255
UPC # 78628230086
Country of Origin United States
Category Classroom and Teaching Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T23008
- Zoro #
- G7543255
- UPC #
- 78628230086
- Country of Origin
- United States
- Recommended Age
- 5-8 Years
- Recommended Grade
- Grade K-2
- Includes
- 56 cards, 3.125" x 5.25"
- Color
- Multi
- Material
- Paper
Description
Flashy by design! Build student confidence and skills using fun-filled flash cards. This pack, complete with activities, reinforces letter and word sounds with familiar photos. Watch students enjoy learning and build skills on their own or with their friends... at school, home, or on the go! Durable, no-see-through cards. Quick sorting, rounded corners. Self-checking, answers on card backs. 56 two-sided cards, 3.125" x 5.25". For ages 5-8.