This item is Discontinued.

Trend Enterprises Trend Enterprises T-79770 4 in. Metal Dots Playful Uppercase & Lowercase Combo Pack Ready Letters T-79770

This item is Discontinued.

Trend Enterprises

Trend Enterprises T-79770 4 in. Metal Dots Playful Uppercase & Lowercase Combo Pack Ready Letters (Discontinued)

Mfr # T-79770
Zoro # G704129189
UPC # 78628797701
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-79770
Zoro #
G704129189
UPC #
78628797701
Country of Origin
United States

Description

Lively letters limitless possibilities. Convenient, reusable, and easy to use. Great for student work displays, bulletin boards, signs, banners, news boards, learning activities, labeling, and much more. Fade-resistant colors coordinate with trend products. Durable. Coordinates with color harmony collection.

Includes
  • 59 Uppercase Letters, 84 Lowercase Letters, 20 Numerals 0-9, 35 Punctuation Marks, And 18 Spanish Accent Marks
Specifications
  • Size: 4"
  • Weight: 0.71 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews