This item is Discontinued.

Trend Enterprises Trend Enterprises T-38446BN 17 x 22 in. 6 Piece Numbers 0-200 Owl-stars Learning Chart T-38446BN

This item is Discontinued.

Trend Enterprises

Trend Enterprises T-38446BN 17 x 22 in. 6 Piece Numbers 0-200 Owl-stars Learning Chart (Discontinued)

Mfr # T-38446BN
Zoro # G104129239
UPC # 675904960073
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-38446BN
Zoro #
G104129239
UPC #
675904960073
Country of Origin
United States

Description

We offer a variety of Teaching aids and Educational products which can help students learn better when they are motivated properly through different methods of teaching. These products provide complete conceptual thinking.

Features
  • Extra Value: Reproducibles on back & Durable
  • Coordinates with Owl-Stars! Collection
  • Ideal for teaching Kindergarten to 3rd Grade
  • 6 Piece
Specifications
  • Size: 17" x 22"
  • Weight: 0.72 lbs

Ratings & reviews