This item is Discontinued.

This item is Discontinued.
Sign Language Learning Chart, 17in x 22in (Discontinued)
Mfr #
T38039
Zoro #
G7554997
UPC # 78628380392
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T38039
- Zoro #
- G7554997
- UPC #
- 78628380392
- Country of Origin
- United States
- Color
- Multi
- Material
- Paper
- Recommended Age
- 4+ Years
- Recommended Grade
- Grade PK+
- Includes
- 1 chart
Description
Photographs illustrate the manual alphabet. Back of chart features reproducible activities, subject information, and helpful tips. 17" x 22" classroom size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.