This item is Discontinued.

This item is Discontinued.
Sign Language Pocket Flash Cards (Discontinued)
Mfr #
T23016
Zoro #
G1421702
UPC # 78628230161
Country of Origin United States
Category Classroom and Teaching Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T23016
- Zoro #
- G1421702
- UPC #
- 78628230161
- Country of Origin
- United States
Details
- Recommended Age
- 7+ Years
- Recommended Grade
- Grade 1+
- Includes
- 56 cards, 3.125" x 5.25"
- Color
- Multi
- Material
- Paper
Description
Flashy by design! Build student confidence and skills using fun-filled flash cards. This illustrated pack, complete with activities, teaches 26 basic signs and the photographic manual alphabet. Watch students enjoy learning and build skills on their own or with friends... at school, home, or on the go! Durable, no-see-through cards with quick-sorting, rounded corners. 56 two-sided cards, 3.125" x 5.25". For ages 7 and up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.