This item is Discontinued.

This item is Discontinued.
Stickers, Star Smiles, Assorted, PK2500 (Discontinued)
Mfr #
T46917
Zoro #
G4422111
UPC # 078628469172
Country of Origin United States
Category Arts & Crafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T46917
- Zoro #
- G4422111
- UPC #
- 078628469172
- Country of Origin
- United States
- Item
- Stickers,Star Smiles,Assorted,PK2500
- Color
- Assorted
- Standards
- Acid Free; CPSIA Compliant; Nontoxic
- Weight
- 0.22 lbs
- Illustration
- Smiling Star
Dimensions
- Width
- 0.44"
- Height
- 0.44"
Description
Stickers,Star Smiles,Assorted,Package Quantity2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.