This item is Discontinued.

This item is Discontinued.
T-27307-6 Handwriting Paper Wipe Off Chart - 17 x 22 in. - 6 Each (Discontinued)
Mfr #
T-27307-6
Zoro #
G603959979
UPC # 194629045532
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-27307-6
- Zoro #
- G603959979
- UPC #
- 194629045532
- Country of Origin
- China
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Handwriting Paper Wipe Off Chart
- Practice forming letters and numbers, spelling, and more.
- On back: activity suggestions.
- Ideal for teaching:
- Kindergarten to 2nd Grade
- Ages 5 to 8
- 6 Each
- Grades: Grade K, Grade 1, Grade 2
- Ages: Age 5, Age 6, Age 7, Age 8
- Size: 17 x 22 in.
- Weight: 0.84 lbs