This item is Discontinued.

This item is Discontinued.
Trend Enterprises T-23025BN 6 Each Opposites Pocket Flash Cards (Discontinued)
Mfr #
T-23025BN
Zoro #
G604128770
UPC # 675904953655
Country of Origin United States
Category Classroom and Teaching Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-23025BN
- Zoro #
- G604128770
- UPC #
- 675904953655
- Country of Origin
- United States
Description
Flashy by design! Build student confidence and skills using fun-filled flash cards. This pack, complete with activities, uses photos to teach opposites. The word and its use in a sentence on back. Watch students enjoy learning and build skills on their own or with friends at school, home, or on the go! Durable, no-see-through cards with quick-sorting, rounded corners. 56 two-sided cards, 3-" x 51⁄4".
Features- Opposites Pocket Flash Cards
- 6 Each
- Ideal for Teaching: Ages 5 to 7
- Weight: 2.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material