This item is Discontinued.

This item is Discontinued.
Trend Enterprises T-27305-6 Graphing Grid Small Squares Wipe Off Chart - 17 x 22 in. - 6 Each (Discontinued)
Mfr #
T-27305-6
Zoro #
G903959945
UPC # 194629045518
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-27305-6
- Zoro #
- G903959945
- UPC #
- 194629045518
- Country of Origin
- China
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Graphing Grid Small Squares Wipe Off Chart
- Create your own graphs.
- On back: activity suggestions.
- Ideal for teaching:
- 1st Grade to 5th Grade
- Ages 6 to 11
- 6 Each
- Grades: Grade 1, Grade 2, Grade 3, Grade 4, Grade 5
- Ages: Age 6, Age 7, Age 8, Age 9, Age 10, Age 11
- Size: 17 x 22 in.
- Weight: 0.84 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.