This item is Discontinued.

Trend Enterprises Trend Enterprises T-38085BN 17 x 22 in. 6 Piece Washing Your Hands Learning Chart T-38085BN

This item is Discontinued.

Trend Enterprises

Trend Enterprises T-38085BN 17 x 22 in. 6 Piece Washing Your Hands Learning Chart (Discontinued)

Mfr # T-38085BN
Zoro # G703960165
UPC # 675904960813
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-38085BN
Zoro #
G703960165
UPC #
675904960813
Country of Origin
United States

Description

We offer a variety of Teaching aids and Educational products which can help students learn better when they are motivated properly through different methods of teaching. These products provide complete conceptual thinking.

Features
  • Durable & Extra Value: Reproducibles on back
  • Ideal for teaching Pre-Kindergarten to 5th Grade
  • 6 Piece
Specifications
  • Size: 17" x 22"
  • Weight: 0.72 lbs

Ratings & reviews