This item is Discontinued.

Trend Enterprises Trend Enterprises T-432-6 Ready Letters 2 in. Casual; Red - Pack of 6 T-432-6

This item is Discontinued.

Trend Enterprises

Trend Enterprises T-432-6 Ready Letters 2 in. Casual; Red - Pack of 6 (Discontinued)

Mfr # T-432-6
Zoro # G703691014
UPC # 194629024223
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-432-6
Zoro #
G703691014
UPC #
194629024223
Country of Origin
China

Description

Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.

Features
  • Ready Letters 2 in. Casual
  • Punch out and pin up Ready Letters for attention-getting messages.
  • Pack of 6
Specifications
  • Color: Red
  • Size: 2"
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.