This item is Discontinued.

This item is Discontinued.
Trend Enterprises T-6601BN Alphabet Numbers Colors & Shapes Wipe Off Bingo - 3 Piece (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-6601BN
- Zoro #
- G104130631
- UPC #
- 675904983003
- Country of Origin
- China
Description
Features
- Learning fun for everyone
- Develop and master basic reading, counting and listening skills with action-packed games kids love
- Writes easy, wipes clean with a tissue
- Use again and again
- Great for schools, daycare, family game nights, and travel
- 3 Piece
- Age Group: 4 to 17 years
- Grade: PK-12
- ISBN: 978-1-60912-811-1
- Color: Multi
- Weight: 1.47 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material