This item is Discontinued.

Trend Enterprises Trend Enterprises T-79802-3 Black 4 in. Combo Pack Uppercase Lowercase - Pack of 3 T-79802-3

This item is Discontinued.

Trend Enterprises

Trend Enterprises T-79802-3 Black 4 in. Combo Pack Uppercase Lowercase - Pack of 3 (Discontinued)

Mfr # T-79802-3
Zoro # G803990604
UPC # 194629023097
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-79802-3
Zoro #
G803990604
UPC #
194629023097
Country of Origin
China

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Black 4 in. Combo Pack Uppercase Lowercase
  • Lively letters with limitless possibilities.
  • Ready Letters are great for use on bulletin boards, signs, news boards, showcases, student work displays, alphabet learning activities, banners, labels, and more.
  • Durable and reusable.
  • Includes 50 uppercase letters, 82 lowercase letters, 21 numerals 0-9, 44 punctuation marks, 28 Spanish accent marks, and 1 blank sheet.
  • Pack of 3
Specifications
  • Grades: Grade PreK, Grade K, Grade 1, Grade 2, Grade 3, Grade 4, Grade 5, Grade 6, Grade 7, Grade 8, Grade 9, Grade 10, Grade 11, Grade 12
  • Ages: Age 4, Age 5, Age 6, Age 7, Age 8, Age 9
  • Color: Black
  • Size: 4"
  • Weight: 2.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.