This item is Discontinued.

This item is Discontinued.
Trend Enterprises T-83045 Instrumental Gnomes & Cinnamn Stickers for Grade PK Plus; Multi Color - 24 Count (Discontinued)
Mfr #
T-83045
Zoro #
G404084351
UPC # 78628830453
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-83045
- Zoro #
- G404084351
- UPC #
- 78628830453
- Country of Origin
- China
Description
Join the gnomes and have fun with these joyful stickers! The warm cinnamon scent is fun to scratch and smell. Each happy gnome brings BIG smiles anywhere you put them: Decorate notebooks, planners, crafts, cards, and letters. The fun designs are extra encouraging as rewards for kids (and adults too). Designs coordinate with Gnomes vs Trolls Three Corner Card Game. Use sticker sheets for themed prizes and party favors! 7 designs, 28 stickers per pack.
Features- Instrumental Gnomes & Cinnamn Stickers
- 24 Count
- Cinnamon-scented gnomes play sweet music as they search for treasure!
- Scratch 'em and sniff 'em for a burst of fragrance! Scent lasts for years of happy memories
- Nontoxic, acid-free, and safe to use on photos and in scrapbook albums Scents contain no nut oils
- Color: Multi Color
- Material: Paper
- Age Recommendation: 4+ years
- Grade: Grade PK+
- Length (inches): 8
- Height (inches): 0.07
- Width (inches): 4.13
- Weight Capacity (lbs) 4.13
- Weight: 0.05 lbs