This item is Discontinued.

Trend Enterprises Trend Enterprises T-83920 1.25 in. Pep Talk Scratch N Sniff Stinky Stickers Variety Pack T-83920

This item is Discontinued.

Trend Enterprises

Trend Enterprises T-83920 1.25 in. Pep Talk Scratch N Sniff Stinky Stickers Variety Pack (Discontinued)

Mfr # T-83920
Zoro # G704129202
UPC # 78628839203
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-83920
Zoro #
G704129202
UPC #
78628839203
Country of Origin
United States

Description

Scratch em and sniff em for a burst of fragrance. Stinky stickers with fun phrases and characters are great for rewarding and motivating. Designs include unique unicorns, country critters, can-do crayons. Ribbeting rewards, candy compli-mints, snappy apples, it's a party. And star praise. Acid free, nontoxic, and safe for use on photos. 24 Designs, 288 stickers, 8 scents.

Specifications
  • Size: 1.25 in.
  • Weight: 0.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews