This item is Discontinued.

This item is Discontinued.
U.S. Presidents Pocket Flash Cards (Discontinued)
Mfr #
T23013
Zoro #
G1420759
UPC # 78628230130
Country of Origin United States
Category Classroom and Teaching Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T23013
- Zoro #
- G1420759
- UPC #
- 78628230130
- Country of Origin
- United States
- Recommended Age
- 8-12 Years
- Recommended Grade
- Grade 3-6
- Includes
- 56 cards, 3.125" x 5.25"
- Color
- Multi
- Material
- Paper
Description
Flashy by design! Build student confidence and skills using fun-filled flash cards. This pack, complete with activities, teaches about the 45 U.S. presidents. Flash cards feature official White House Historical Association portraits of all presidents with facts on back, 8 era cards, and political party history. Watch students enjoy learning and build skills on their own or with their friends, at school, home, or on the go! Durable, no-see-through cards with quick-sorting, rounded corners. 56 two-sided cards, 3-1/8" x 5-1/4". For ages 8 and up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.