This item is Discontinued.

This item is Discontinued.
Vertical Incentive Chart Pack, PK8 (Discontinued)
Mfr #
T73901
Zoro #
G7202469
UPC # 078628739015
Country of Origin United States
Category Arts & Crafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T73901
- Zoro #
- G7202469
- UPC #
- 078628739015
- Country of Origin
- United States
- Item
- Vertical Incentive Chart Pack,PK8
- Color
- Blue; Deep Pink; Green; Orange; Purple; Red; White; Yellow
- Features
- Vertical Orientation
- Marking Tool Tip Shape
- Rectangle
- Weight
- 1.93 lbs
- Paper Weight
- 16 pt
- Theme
- Incentive Chart
- Border Color(s)
- Blue; Green; Orange; Purple; Red; White; Yellow; Deep Pink
Dimensions
- Width
- 22"
- Height
- 28 "
Description
Vertical Incentive Chart Pack,Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.