This item is Discontinued.

This item is Discontinued.
File ’n Save System Storage Box for Charts, 30.75" x 23" x 6.5", Bright Stars Design (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1022
- Zoro #
- G703475003
- UPC #
- 78628010220
- Country of Origin
- United States
Dimensions
- Height
- 6.5"
- Width
- 30.75"
- Depth
- 23"
- Size
- Large
Details
- Closure
- Lift-Off Lid
- Color
- Bright Stars Design
- Material
- Cardboard
- Weight
- 0.8 lbs
- For Use With
- Charts
Description
Organize, protect and store classroom supplies. Handy side index keeps you organized. Bright stars design.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.