This item is Discontinued.

This item is Discontinued.
Honor Roll Award Certificates, 11 x 8.5, Horizontal, Assorted Colors with White Borders, 30PK (Discontinued)
Mfr #
T2959
Zoro #
G903450893
UPC # 78628029598
Country of Origin United States
Category Certificates & Awards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2959
- Zoro #
- G903450893
- UPC #
- 78628029598
- Country of Origin
- United States
Dimensions
- Height
- 8.5"
- Width
- 11"
Details
- Color
- Assorted
- Paper Weight
- 24 lb
- Certificate Theme
- Honor Roll
- Weight
- 0.343 lbs
Description
Recognize a child's school experience! Cheerful awards feature messages of belonging, accomplishment and celebration. Certificates are easy to personalize and printer compatible. Plus, they're ready to frame, so children can quickly and easily display their achievement.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.