This item is Discontinued.

This item is Discontinued.
Letters, Upper/Lowercase Combo, Red, PK216 (Discontinued)
Mfr #
T79742
Zoro #
G4424257
UPC # 078628797428
Country of Origin United States
Category Arts & Crafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T79742
- Zoro #
- G4424257
- UPC #
- 078628797428
- Country of Origin
- United States
- Item
- Letters,Upper/Lowercase Combo,Red,PK216
- Color
- Red
- Material
- Paper
- Includes
- (59) Uppercase Letters; (83) Lowercase Letters; (20) Numerals 0-9; (36) Punctuation Marks; (18) Spanish Accent Marks
- Weight
- 0.717 lbs
- Character Types
- Letters; Numbers; Punctuation; Spanish
- Character Style
- Playful
- Character Color
- Red
Dimensions
- Height
- 4"
Description
Letters,Upper/Lowercase Combo,Red,Package Quantity216
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.